12W CFL Retrofit LED Lamp, 35K

Item #: 1313742

Cat #: 12PLC/T-LED/32V/835/IF/4P/DIM-1PK-10/1

UPC: 046677476120

Sign In or Register to view pricing and more.
LED Retrofit Lamp, 12 Watt, 3500K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47612-7*

Overview

LED Retrofit Lamp, 12 Watt, 3500K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47612-7*
Philips InstantFit LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With both vertical and horizontal options and a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps. The horizontal version includes a rotatable end cap to ensure the light is correctly aimed.
Also known as: 046677476120, 12PLC/T-LED/32V/835/IF/4P/DIM-1PK-10/1

Specifications

Wattage: 12
Color Rendering Index (CRI): 80+
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Base: 4-Pin (G24q), 4-Pin (GX24)
Wattage: 12
Volts AC: 347
Dimmable: Yes
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G24q), 4-Pin (GX24)

Customer Reviews

No reviews for this product
(0)