13W CFL Retrofit LED Lamp, 40K

Item #: 1313739

Cat #: 12PLC/T-LED/32H/840/IF/4P/DIM-1PK-10/1

UPC: 046677476090

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 12 Watt, 4000K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47609-3*

Overview

LED Retrofit Lamp, 12 Watt, 4000K, 1450 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47609-3*
Also known as: 046677476090, 12PLC/T-LED/32H/840/IF/4P/DIM-1PK-10/1

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1450
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 4000 (Cool White)
Wattage: 12
Lumens: 1450
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)