12W CFL Retrofit LED Lamp, 35K

Item #: 1313738

Cat #: 12PLC/T-LED/32H/835/IF/4P/DIM-1PK-10/1

UPC: 046677476083

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 12 Watt, 3500K, 1350 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, Type A LED *Phillips Part # 47608-5*

Overview

LED Retrofit Lamp, 12 Watt, 3500K, 1350 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, Type A LED *Phillips Part # 47608-5*
Also known as: 046677476083, 12PLC/T-LED/32H/835/IF/4P/DIM-1PK-10/1

Specifications

Color Rendering Index (CRI): 82
Lumens: 1400
Wattage: 12
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 1400
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)