12W CFL Retrofit LED Lamp, 27K

Item #: 1313737

Cat #: 12PLC/T-LED/32H/827/IF/4P/DIM-1PK-10/1

UPC: 046677476069

Sign In or Register to view pricing and more.
LED Retrofit Lamp, 12 Watt, 2700K, 1300 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47606-9*

Overview

LED Retrofit Lamp, 12 Watt, 2700K, 1300 Lumen, 80 CRI, 4-Pin G24q/GX24 Base, 100-277 or 347 Volt, Replaces 32 Watt Compact Fluorescent, Standard pack: 10, *Phillips Part # 47606-9*
Philips InstantFit LED lamps make the transition to LED from CFL lamps as simple as replacing a lamp. With both vertical and horizontal options and a wide array of color temperatures, the InstantFit LED lamps can quickly and effectively replace compact fluorescent lamps. The horizontal version includes a rotatable end cap to ensure the light is correctly aimed.
Also known as: 046677476069, 12PLC/T-LED/32H/827/IF/4P/DIM-1PK-10/1

Specifications

Color Rendering Index (CRI): 82
Wattage: 12
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1300
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Wattage: 12
Lumens: 1300
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)