Metal Halide Lamp, Pulse Start, ED17, 150W, Clear

Item #: 13136

Cat #: MP150/U/MED

UPC: 046135644023

Metal Halide Lamp, Pulse Start, 150 Watt, 95 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 12900, CRI: 75, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M102/O, Standard Case Qty: 20 *Sylvania Part # 64402*
Sign In or Register to view pricing and more.

Overview

Metal Halide Lamp, Pulse Start, 150 Watt, 95 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 12900, CRI: 75, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M102/O, Standard Case Qty: 20 *Sylvania Part # 64402*
Also known as: 046135644023, MP150/U/MED

Specifications

Type: Pulse Start
ANSI Code: M102/O
Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 75
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Lumens: 12900
Light Technology: HID
Type: Pulse Start
Color: Clear
Base: Medium Screw (E26)
Wattage: 150
Lumens: 12900
ANSI Code: M102/O
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 75
Shape: ED17 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)