LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 3500K

Item #: 1313574

Cat #: TJTUNV015AC835B

UPC: 847098041542

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 3500K

Overview

LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 3500K
Also known as: 847098041542, TJTUNV015AC835B

Specifications

Wattage: 15
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)