Power Supply, Switching, 24VDC, 7.5w, 85-264VAC, 105-370VDC

Item #: 13132

Cat #: 3090PS24

UPC: 785901676539

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Switching, 24 Volt DC Output, 7.5 watt, 85 - 264 Volt AC, 105-370 Volt DC

Overview

Power Supply, Switching, 24 Volt DC Output, 7.5 watt, 85 - 264 Volt AC, 105-370 Volt DC
The PowerLogic EGX300 is an integrated gateway-server that requires only a web browser and Ethernet network to log and display real-time data and trend plots from up to 64 PowerLogic system devices, including other gateway devices on the same network and any other communicating device operating under the Modbus RS 485 protocol.The PowerLogic EGX300 embedded web page function and 256 Mb of onboard memory allow you to create pages for viewing data from your electrical system and to store third-party web pages and documents such as instruction bulletins or equipment and system diagrams. Easily define web pages with real-time and logged data for a basic view of your electrical system at a glance.
Also known as: 785901676539, 3090PS24

Specifications

Volts DC: 24
Type: Power Supply
Standards: California Proposition 65
Volts AC Range: 85 - 264
Volts DC Range: 105 - 370
Volts DC: 24
Standards: California Proposition 65
Volts DC Range: 105 - 370
Type: Power Supply
Volts AC Range: 85 - 264

Customer Reviews

No reviews for this product
(0)