70 Watt Bulb Clear Ceramalux High Pressure Sodium

Item #: 1313148

Cat #: SON-70W-E39-ED75-CL-SL/12

UPC: 046677467258

Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6500, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 46725-8* Replaces old Philips Part # 36869-6 *a.k.a.: SON 70W E39 ED75 CL SL/12
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Pressure Sodium, Ceramalux Lamp, 70W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 6500, CRI: 21, Color Temp: 2100K, ANSI Code: S62. *Philips Part # 46725-8* Replaces old Philips Part # 36869-6 *a.k.a.: SON 70W E39 ED75 CL SL/12
Also known as: 046677467258, SON-70W-E39-ED75-CL-SL/12

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Wattage: 70
Color Temperature: 2100 (Warm White)
Lumens: 6800
ANSI Code: S62
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 13
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
ANSI Code: S62
Color Rendering Index (CRI): 13
Wattage: 70
Lumens: 6800
Base: Mogul Screw (E39)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)