1/2 IN COND NIPPLE

Item #: 13131

Cat #: 7-50

UPC: 783126637052

Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Connection: MNPS, 1/2 IN Thread Length, Flange Thickness: 3/16 IN, Third Party Certification: UL File Number E-11853, C
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Connection: MNPS, 1/2 IN Thread Length, Flange Thickness: 3/16 IN, Third Party Certification: UL File Number E-11853, C
Also known as: 783126637052, 7-50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)