63A DISCONNECT SWITCH NEMA 4X E AUX 4 1NO 1NC CLASS 1 DIV 2

Item #: 1313066

Cat #: 8150/5-516-7002-999

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
63A DISCONNECT SWITCH NEMA 4X E AUX 4 1NO 1NC CLASS 1 DIV 2

Overview

63A DISCONNECT SWITCH NEMA 4X E AUX 4 1NO 1NC CLASS 1 DIV 2
Also known as: 8150/5-516-7002-999

Specifications

Amps: 63
Poles: 2
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 63
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Poles: 2
Volts AC: 600

Customer Reviews

No reviews for this product
(0)