Receptacle, DC Micro (M12), Female, 4-Pin, 22 AWG PVC, IEC Color Code, 0.3m (1 Foot)

Item #: 1313

Cat #: 888D-F4AC1-0M3

UPC: 611320542103

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, DC Micro (M12), Straight Female (Internal Threads), 4-Pin, 22 AWG PVC, IEC or US, IEC Color Code, 1/2 x 14 NPT, 0.3 Meter (1 Foot)

Overview

Receptacle, DC Micro (M12), Straight Female (Internal Threads), 4-Pin, 22 AWG PVC, IEC or US, IEC Color Code, 1/2 x 14 NPT, 0.3 Meter (1 Foot)
Our Bulletin 888 DC Micro (M12) Panel Mount Receptacles are die-cast connectors ideal for use in enclosures or for creating custom wiring configurations. Their modular design provides panel-mount capability, helps keep things neat and organized, and allows simple replacement in areas where cables are likely to be damaged or replaced frequently.
Also known as: 611320542103, 888D-F4AC1-0M3

Specifications

Gender: Female
Length: 1 ft, 0.300 m
Mounting: Panel
Type: Mating Receptacles
Color: Yellow
Pins: 4
Gender: Female
Mounting: Panel
Color: Yellow
Length: 1 ft, 0.300 m
Type: Mating Receptacles
Pins: 4

Customer Reviews

No reviews for this product
(0)