![RadioRA 2 Neutral Wire Dimmer, 6A, Black RadioRA 2 Neutral Wire Dimmer, 6A, Black](https://rexel-cdn.com/products/image.jpg?i=0CCE3331-3FD6-486B-9D80-2E58EA42F794&f=420)
RadioRA 2 Neutral Wire Dimmer, 6A, Black
Item #:
1312999
Cat #:
RRD-F6AN-DV-BL
UPC:
027557962476
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA2 6 Amp Neutral Wire Dimmer, Color: Black.
Overview
RadioRA2 6 Amp Neutral Wire Dimmer, Color: Black.
RadioRA 2 Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 120V/277V/6A dual voltage in black
Also known as: 027557962476, RRD-F6AN-DV-BL
Specifications
Amps: | 6 |
Type: | Switch |
Mounting: | Surface |
Color: | Black |
Family / Style: | RadioRA 2 |
Amps: | 6 |
Mounting: | Surface |
Family / Style: | RadioRA 2 |
Type: | Switch |
Color: | Black |
Customer Reviews
No reviews for this product
(0)