This product may not be available in all locations.
1
more
Load Center, Main Lug, 225A, 120/240V, 1P, 60/120
Item #: 1312960
Cat #: CHP60E225X9
UPC: 786679189696
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 60-Space, 120-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 60-Space, 120-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Eaton CH PON 3/4-inch loadcenter Catalog#:CHP60E225X9 Eaton CH PON 3/4-inch loadcenter, 225A, convertible, lugs inst, 60 spaces
Also known as: 786679189696, CHP60E225X9
Specifications
Family / Style: | CH |
Circuits: | 120 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Circuits: | 120 |
Phase: | 1 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)