Load Center, Main Breaker, 225A, 120/240V, 1P, 60/120, 25 kAIC

Item #: 1312959

Cat #: CHP60B225X9

UPC: 786679189672

Sign In or Register to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 60-Space, 120-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 60-Space, 120-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786679189672, CHP60B225X9

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 120
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 225
Interrupt Rating AC: 25 kA
Type: Main Breaker
Circuits: 120
Phase: 1
Amps: 225
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)