This product may not be available in all locations.
1
more
Load Center, Main Breaker, 200A, 120/240V, 1P, 60/120
Item #: 1312958
Cat #: CHP60B200X9
UPC: 786679189665
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 60-Space, 120-Pole, Copper Bus, NEMA 1 - Indoor Dims: H: 45", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 60-Space, 120-Pole, Copper Bus, NEMA 1 - Indoor Dims: H: 45", W: 14.31", D: 3.88"
Eaton CH PON 3/4-inch loadcenter Catalog#:CHP60B200X9 CH plug-on neutral loadcenter, 200A, main breaker, 60 spaces
Also known as: 786679189665, CHP60B200X9
Specifications
Type: | Main Breaker |
Amps: | 200 |
Family / Style: | CH |
Circuits: | 120 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 200 |
Circuits: | 120 |
Phase: | 1 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)