This product may not be available in all locations.
1
more
Load Center, Main Lug, CH, 225A, 120/240VAC, 1P, 42/84, NEMA 1
Item #: 1312957
Cat #: CHP42E225X7
UPC: 786679189740
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Main Lugs, Main Lugs Installed, Convertible, 225 Amp, 10/25 kAIC, 42 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, Size J, NEMA 1
Overview
Load Center, Main Lugs, Main Lugs Installed, Convertible, 225 Amp, 10/25 kAIC, 42 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, Size J, NEMA 1
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786679189740, CHP42E225X7
Specifications
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)