This product may not be available in all locations.
Load Center, Main Breaker, 225A, 120/240V, 1P, 42/84, 25 kAIC
Item #: 1312956
Cat #: CHP42B225X7
UPC: 786679189658
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Eaton CH Plug-on neutral loadcenter Catalog#:CHP42B225X7 Eaton CH Plug-on neutral loadcenter, 225A, main breaker, 42 spaces, 25k kAIC, three-wire, NEMA 1 enclosure, Single-phase, 84 circuits,120/240V, X7 box
Also known as: 786679189658, CHP42B225X7
Specifications
Type: | Main Breaker |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 44 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Amps: | 225 |
Family / Style: | CH |
Circuits: | 44 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)