This product may not be available in all locations.
1
more

Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60, 10 kAIC
Item #: 1312953
Cat #: CHP30B100X5
UPC: 786679189597
Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Eaton CH PON 3/4-inch loadcenter Catalog#:CHP30B100X5 Eaton CH PON 3/4-inch loadcenter, 100A, main breaker, 30 spaces
Also known as: 786679189597, CHP30B100X5
Specifications
Type: | Main Breaker |
Family / Style: | CH |
Amps: | 100 |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Type: | Main Breaker |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | CH |
Circuits: | 60 |
Phase: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)