This product may not be available in all locations.
Load Center, Main Breaker, 200A, 120/240V, 1P, 22/44, 25 kAIC
Item #: 1312951
Cat #: CHP24B200X5
UPC: 786679189580
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Eaton s CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A.
Also known as: 786679189580, CHP24B200X5
Specifications
Type: | Main Breaker |
Amps: | 200 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 48 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 48 |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)