This product may not be available in all locations.
1
more

Load Center, Main Breaker, 150A, 120/240V, 1P, 22/44, 25 kAIC
Item #: 1312950
Cat #: CHP24B150X5
UPC: 786679189573
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Sign In or Register to view pricing and more.
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786679189573, CHP24B150X5
Specifications
Type: | Main Breaker |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Circuits: | 48 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 48 |
Family / Style: | CH |
Phase: | 1 |
Amps: | 150 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)