Load Center, 44 Circuit, 125A, Main Lug, Plug on Neutral, Indoor

Item #: 1312949
Cat #: CHP22N125X2
UPC: 786679189726
Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 35 kAIC, 22-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: E

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 35 kAIC, 22-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: E
Eaton CH PON 3/4-inch loadcenter Catalog#:CHP22N125X2 Eaton CH PON 3/4-inch loadcenter, 125A, convertible, 22 spaces
Also known as: 786679189726, CHP22N125X2, sub panel

Specifications

Family / Style: CH
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 48
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 48
Amps: 125
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)