Load Center, Main Breaker, 100A, 120/240V, 1P, 18/32, 10 kAIC

Item #: 1312947

Cat #: CHP18B100X2

UPC: 786679189481

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 18-Space, 32-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 18-Space, 32-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Eaton CH PON 3/4-inch loadcenter Catalog#:CHP18B100X2 Eaton CH plug-on neutral loadcenter, 100A, main breaker, 18 spaces
Also known as: 786679189481, CHP18B100X2

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 100
Phase: 1
Circuits: 32
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)