26W LED 15" Round Flush, 30K, White

Item #: 1312779

Cat #: 62/1191

UPC: 045923511912

Sign In or Register to view pricing and more.
Blink Plus - 26W- 15" Surface Mount LED - 3000K- Round Shape - White Finish - 120-277V

Overview

Blink Plus - 26W- 15" Surface Mount LED - 3000K- Round Shape - White Finish - 120-277V
Satco's 62-1191 26 watt, 15 inch flush mount LED fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This round fixture has a white Finish and is rated to provide 50,000 hours of warm white light.
Also known as: 045923511912, 62/1191

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Lumens: 2000
Volts AC: 120, 277
Color: White
Color Rendering Index (CRI): 90
Diameter: 15 in
Shape: Round
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 2000
Color: White
Diameter: 15 in
Material: Aluminum
Light Technology: LED
Wattage: 26
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Shape: Round
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)