Timing Relay, Solid State, On-Delay, 1 - 1023 Sec, 100- 240V AC/DC

Item #: 1312751

Cat #: TDU3001A

UPC: 079458999983

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Solid State, On-Delay, 1 - 1023 Second, 100- 240 Volt AC/DC Coil, Surface Mount

Overview

Timing Relay, Solid State, On-Delay, 1 - 1023 Second, 100- 240 Volt AC/DC Coil, Surface Mount
The TDU Series are encapsulated solid-state, delay-on-make timers that combine digital timing circuitry with universal voltage operation. The TDU offers DIP switch adjustment allowing accurate selection of the time delay over the full time delay range. This series is an excellent choice for process control systems and OEM equipment.
Also known as: 079458999983, TDU3001A

Specifications

Amps: 10
Type: Timing Relay, On-Delay
Mounting: Surface
Poles: 1
Range: 1 - 1023 sec
Standards: California Proposition 65
Volts AC Control Range: 100 - 240
Volts DC Control Range: 100 - 240
Amps: 10
Mounting: Surface
Range: 1 - 1023 sec
Volts AC Control Range: 100 - 240
Type: Timing Relay, On-Delay
Poles: 1
Standards: California Proposition 65
Volts DC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)