9W CFL Retrofit LED Lamp, 30K

Item #: 1312750

Cat #: LED9PBGX24QV830

UPC: 046135400186

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 950 Lumen, 3000K, 80 CRI, GX24q-1 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 40018*

Overview

LED Lamp, 9 Watt, 950 Lumen, 3000K, 80 CRI, GX24q-1 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 40018*
Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.
Also known as: 046135400186, LED9PBGX24QV830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 950
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24q-1)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (GX24q-1)
Lumens: 950
Wattage: 9
Dimmable: No

Customer Reviews

No reviews for this product
(0)