
Dimmable LED Troffer, 25W, 120-277V, White, 3500K
Item #: 1312631
Cat #: 25TROF22DIM/835/277V
UPC: 638362283306
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Troffer, 25W, 120-277V, 2 x 2ft, Neutral White, Lumens: 3500, CRI: 82, Color Temperature: 3500K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.
Overview
Dimmable LED Troffer, 25W, 120-277V, 2 x 2ft, Neutral White, Lumens: 3500, CRI: 82, Color Temperature: 3500K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.
Also known as: 638362283306, 25TROF22DIM/835/277V
Specifications
Mounting: | Recessed |
Wattage: | 25 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Angle: | 120° |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 25 |
Color Temperature: | 3500 (Neutral White) |
Angle: | 120° |
Customer Reviews
No reviews for this product
(0)