Potentiometer, Harmony 9001K, metal, black, 30mm, 500 Ohm

Item #: 13124

Cat #: 9001K2104

UPC: 785901902805

Sign In or Register to view pricing and more.
Potentiometer, Harmony 9001K, metal, black, 30mm, 500 Ohm

Overview

Potentiometer, Harmony 9001K, metal, black, 30mm, 500 Ohm
Discontinued on: 31 March 2023
Also known as: 785901902805, 9001K2104

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Ohms: 500
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm
Ohms: 500

Customer Reviews

No reviews for this product
(0)