
CLRCVR DUAL ETH PP DUP 4X
Item #: 1312099
Cat #: HDP5ETHETHCC
UPC: 783510161781
Documents & Guides
HOF HDP5ETHETHCC CLRCVR DUAL
Sign In or Register to view pricing and more.
Overview
HOF HDP5ETHETHCC CLRCVR DUAL
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510161781, HDP5ETHETHCC
Specifications
IP/NEMA Rating: | IP66 |
Material: | Polycarbonate |
Weight: | 3 lb |
Finish: | Smooth Matte |
IP/NEMA Rating: | IP66 |
Weight: | 3 lb |
Material: | Polycarbonate |
Finish: | Smooth Matte |
Customer Reviews
No reviews for this product
(0)