This product has been discontinued.
3
more
M18™ Fuel 5 Tool Combo Kit ***OBSOLETE***
Item #: 1312095
Cat #: 2997-25
UPC: 045242534876
Sign In or Register to view pricing and more.
Documents & Guides
M18™ Fuel 5 Tool Combo Kit, Includes: (1) M18™ Fuel Sawzall Reciprocating Saw (2720-20), (1) M18™ Fuel ½” Hammer Drill/Driver (Tool Only 2804-20), (1) M18™ Fuel 1/4" Hex Impact Driver (Tool Only 2853-20), (1) M18™ Fuel 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (Tool Only 2735-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder
Overview
M18™ Fuel 5 Tool Combo Kit, Includes: (1) M18™ Fuel Sawzall Reciprocating Saw (2720-20), (1) M18™ Fuel ½” Hammer Drill/Driver (Tool Only 2804-20), (1) M18™ Fuel 1/4" Hex Impact Driver (Tool Only 2853-20), (1) M18™ Fuel 6-1/2" Circular Saw (2730-20), (1) M18™ Work Light (Tool Only 2735-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder
The M18™ FUEL™ 5-tool Combo kit includes the M18™ FUEL™ 1/2 in. hammer drill (2804-20), M18™ FUEL™ 1/4 in. hex impact driver (2853-20), M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20), M18 FUEL™ 6-1/2 in. circular saw (2730-20), and the M18 LED work light (2735-20). M18 FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ brushless motor, REDLINK Plus™ intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, longer run time and more power.
Also known as: 045242534876, 2997-25
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)