4000BTU 230V Low Ambient Kit

Item #: 1312077

Cat #: N280426G100

UPC: 783510238568

Sign In or Register to view pricing and more.
Documents & Guides
HOF N280426G100 4000BTU 230V

Overview

HOF N280426G100 4000BTU 230V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238568, N280426G100

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)