Operator Interface CPU, Open Box, Windows 7, Embedded, 2GB Memory

Item #: 1311908

Cat #: HMIG5U2

UPC: 785901772569

Human Interface CPU, Open Box, Windows 7, Embedded, 2GB Memory, Harmony GTU, Intel X86 Processor
Sign In or Register to view pricing and more.

Overview

Human Interface CPU, Open Box, Windows 7, Embedded, 2GB Memory, Harmony GTU, Intel X86 Processor
This product is part of the Harmony GTU range, an offer of High performance IoT-ready modular HMI panels from 7 to 19inch (Width) screen. The open box features Intel X86 1.33GHz processor and 32GB CFast card data storage, suits for universal panel. It is designed with backup memory of NVRAM 512kB and internal memory of RAM 2GB. This open box supports Windows Embedded 7 operating system. It is equipped with 10BASE-T/100BASE-TX/1000BASE-T Ethernet port. Communication port protocols are Modbus, Modbus TCP/IP and Uni-Telway. Its dimensions are 188mm (width) x 45mm (depth) x 131mm (height) and weighs 0.9kg. This product is certified by ATEX, CE, CULus, IEC, CUL, GL, LR, BV, RCM and EAC. It meets CSA C22.2 No 142, ANSI/ISA 12-12-01, UL 508, Class I division 2 CSA C22.2 No 213 and IEC 61132-2 standards. Harmony GTU (formerly known as Magelis GTU) are universal panels that include smartphone-like interface and Wireless technology. They offer unmatched comfort of use with no compromise on performance and openness.
Also known as: 785901772569, HMIG5U2

Specifications

Mounting: Panel
Type: CPU, HMI, Open Box
Size: 2GB
Standards: California Proposition 65
Mounting: Panel
Size: 2GB
Type: CPU, HMI, Open Box
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)