Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 100A, 1PH, NEMA3R

Item #: 1311884

Cat #: RXG16EZA3

UPC: 696471069907

Documents & Guides
Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 100 Amp, 1-Phase, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 100 Amp, 1-Phase, NEMA 3R
RTS/G Series With the RTS/G transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. Generac's Switch is an automatic transfer switch and distributed load center that backs up selected circuits for essential circuit coverage. They are an excellent value when whole house coverage is unnecessary.
Also known as: 696471069907, RXG16EZA3

Specifications

Volts AC: 120, 240
Amps: 100
Circuits: 16
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 16
Standards: California Proposition 65
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)