Fiber Pigtail, 62.5/125 µm, Multimode OM1, LC, 3m

Item #: 1311841

Cat #: 62PLC-M03

UPC: 078477301548

Documents & Guides
Economy Fiber Pigtail, 62.5/125 µm, Multimode OM1, LC, 3m
Sign In or Register to view pricing and more.

No associated products found.

Overview

Economy Fiber Pigtail, 62.5/125 µm, Multimode OM1, LC, 3m
62.5/125UM Multimode OM1 Fiber Pigtail .9MM Tight Buffer LC 3 Meter - White
Also known as: 078477301548, 62PLC-M03

Specifications

Color: White
Length: 3 in
Type: Multimode
Connector Type: LC
Color: White
Type: Multimode
Length: 3 in
Connector Type: LC

Customer Reviews

No reviews for this product
(0)