18/2 Type SPT-1 Lamp Cord, Brown, 250'

Item #: 131177

Cat #: SPT1182BRN250RL

UPC: 980130436057

Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Brown PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"
Sign In or Register to view pricing and more.

Overview

(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Brown PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"
Our SPT-1 Lamp Cord is  ideal for household appliances . It features two stranded copper conductors and PVC insulation. SPT-1 Lamp Cord is water-resistant, sunlight-resistant, and designed to withstand severe environmental conditions.
Also known as: 980130436057, SPT1182BRN250RL

Specifications

Color: Brown
Jacket: Rubber
Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 2
Material: Copper
Color: Brown
Length: 250 ft
Volts AC: 300
Material: Copper
Jacket: Rubber
Gauge: 18
Conductors: 2

Customer Reviews

No reviews for this product
(0)