BLM EM44206T-4 200HP 1190RPM

Item #: 1311721

Cat #: EM44206T-4

UPC: 781568546543

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM44206T-4 200HP 1190RPM

Overview

BLM EM44206T-4 200HP 1190RPM
Also known as: 781568546543, EM44206T-4

Specifications

Phase: 3
Horsepower: 200
Amps: 60
Phase: 3
Amps: 60
Horsepower: 200

Customer Reviews

No reviews for this product
(0)