18/2 Type SPT-1 Lamp Cord, Clear, 250'

Item #: 131172

Cat #: SPT1182CLR250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Clear PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"

Overview

(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Clear PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"
Also known as: SPT1182CLR250RL

Specifications

Color: Clear
Jacket: Rubber
Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 2
Material: Copper
Color: Clear
Length: 250 ft
Volts AC: 300
Material: Copper
Jacket: Rubber
Gauge: 18
Conductors: 2

Customer Reviews

No reviews for this product
(0)