9-Light Chandelier, 75W, A19, 120V, Brushed Nickel Finish

Item #: 1311584

Cat #: 3115209-962

UPC: 785652000690

Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location

Overview

Nine Light Chandelier, 75 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652000690, 3115209-962

Specifications

Base: Medium Screw (E26)
Diameter: 29 in
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Type: Chandelier
Base: Medium Screw (E26)
Wattage: 75
Color: Brushed Nickel
Diameter: 29 in
Volts AC: 120
Type: Chandelier

Customer Reviews

No reviews for this product
(0)