
BIG HAWG™ Carbide Teeth Hole Saw Kit, 10-Piece, 2-1/4" - 4-1/4"
Item #: 1311577
Cat #: 49-56-9290
UPC: 045242500758
Documents & Guides
10 PC BIG HAWG™ with Carbide Teeth Hole Saw Kit, Includes: (1) 2-1/8" BIG HAWG™ with Carbide Teeth (49-56-9210), (1) 2-1/4" BIG HAWG™ with Carbide Teeth (49-56-9215), (1) 2-9/16" BIG HAWG™ with Carbide Teeth (49-56-9220), (1) 3" BIG HAWG™ with Carbide Teeth (49-56-9230), (1) 3-5/8" BIG HAWG™ with Carbide Teeth (49-56-9240), (1) 4-1/4" BIG HAWG™ with Carbide Teeth (49-56-9255), (2) BIG HAWG™ with Carbide Teeth Pilot Bit (49-56-9300), (1) BIG HAWG™ with Carbide Teeth Arbor (49-56-9305) & (1) BIG HAWG™ with Carbide Teeth Diamond File (48-09-5055)
Sign In or Register to view pricing and more.
Overview
10 PC BIG HAWG™ with Carbide Teeth Hole Saw Kit, Includes: (1) 2-1/8" BIG HAWG™ with Carbide Teeth (49-56-9210), (1) 2-1/4" BIG HAWG™ with Carbide Teeth (49-56-9215), (1) 2-9/16" BIG HAWG™ with Carbide Teeth (49-56-9220), (1) 3" BIG HAWG™ with Carbide Teeth (49-56-9230), (1) 3-5/8" BIG HAWG™ with Carbide Teeth (49-56-9240), (1) 4-1/4" BIG HAWG™ with Carbide Teeth (49-56-9255), (2) BIG HAWG™ with Carbide Teeth Pilot Bit (49-56-9300), (1) BIG HAWG™ with Carbide Teeth Arbor (49-56-9305) & (1) BIG HAWG™ with Carbide Teeth Diamond File (48-09-5055)
Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.
Also known as: 045242500758, 49-56-9290
Specifications
Diameter: | 2 9/16 in, 3 in, 2 1/8 in, 3 5/8 in, 4 1/4 in, 2 1/4 in |
Family / Style: | Big Hawg™ |
Diameter: | 2 9/16 in, 3 in, 2 1/8 in, 3 5/8 in, 4 1/4 in, 2 1/4 in |
Family / Style: | Big Hawg™ |
Customer Reviews
No reviews for this product
(0)