LED 10" Canopy Fixture, 55W, 6300L, 5000K, 120-277V, White

Item #: 1311512

Cat #: CANOPY3A/055UNV750/10S5/WH

UPC: 046135601569

Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 5000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60156*

Overview

LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 5000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60156*
Also known as: 046135601569, CANOPY3A/055UNV750/10S5/WH

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Lumens: 6300
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Lumens: 6300
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)