This product may not be available in all locations.
2
more

Load Center, Main Lug, 125A, 120/240V, 1P, 24/24
Item #: 1311110
Cat #: BRP24L125
UPC: 786689053352
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Sign In or Register to view pricing and more.
No associated products found.
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP24L125 Eaton Type BR 1-inch PON loadcenter, 125A, MLO, 24 spaces
Also known as: 786689053352, BRP24L125
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Circuits: | 48 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 48 |
Customer Reviews
No reviews for this product
(0)