This product may not be available in all locations.
1
more
Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Item #: 1311103
Cat #: CHP20L125X2
UPC: 786689054250
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Eaton CH PON Loadcenter Catalog#:CHP20L125X2 Eaton CH PON Loadcenter, 125A, MLO, 20 spaces
Also known as: 786689054250, CHP20L125X2
Specifications
Family / Style: | CH |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)