This product may not be available in all locations.
1
more
Load Center, Main Lug, 200A, 120/240V, 1P, 16/32
Item #: 1311102
Cat #: CHP16L200X5
UPC: 786689054243
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
CH PON Loadcenter, 200A, MLO, 16 Spaces Catalog#:CHP16L200X5 CH plug-on neutral loadcenter, 200A, MLO, 16 spaces
Also known as: 786689054243, CHP16L200X5
Specifications
Amps: | 200 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Type: | Main Lug |
Spaces: | 16 |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 32 |
Spaces: | 16 |
Customer Reviews
No reviews for this product
(0)