This product may not be available in all locations.
2
more
Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Item #: 1311086
Cat #: BRP30L200
UPC: 786689052881
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.12", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.12", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP30L200 Eaton Type BR 1-inch PON loadcenter, 200A, MLO, 30 spaces, 10kAIC, X5 box size, Aluminum, single pole, 120/240V, NEMA 1
Also known as: 786689052881, BRP30L200
Specifications
Amps: | 200 |
Mounting: | Flush, Surface |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Amps: | 200 |
Circuits: | 60 |
Phase: | 1 |
Type: | Main Lug |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)