This product may not be available in all locations.
Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Item #: 1311085
Cat #: BRP30BC200
UPC: 786689052850
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP30BC200 BR plug-on neutral loadcenter, 200A, main breaker, 30 spaces, copper bus
Also known as: 786689052850, BRP30BC200
Specifications
Amps: | 200 |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 60 |
Phase: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)