Load Center, Main Breaker, 125A, 120/240V, 1P, 30/60

Item #: 1311084

Cat #: BRP30BC125

UPC: 786689052836

Sign In or Register to view pricing and more.
125 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"

Overview

125 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"
Also known as: 786689052836, BRP30BC125

Specifications

Amps: 125
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 60
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)