This product may not be available in all locations.
2
more
Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Item #: 1311083
Cat #: BRP30B200G
UPC: 786689052812
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"
Overview
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 31", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, main breaker, 30 spaces, ground bar
Also known as: 786689052812, BRP30B200G
Specifications
Amps: | 200 |
Mounting: | Flush, Surface |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Amps: | 200 |
Circuits: | 60 |
Phase: | 1 |
Family / Style: | BR |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)