Load Center, Convertible, 200A, 120/240V, 1P, 60/120

Item #: 1311070

Cat #: BRP60E200

UPC: 786689055066

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 60-Space, 120-Pole, Aluminum Bus, NEMA 1 - Indoor. Lugs Installed. Dims: H: 39", W: 14.31", D: 5.19"
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

American Fittings
PIB200 2" Plastic Insulating Bushing
Item #: 107215
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 60-Space, 120-Pole, Aluminum Bus, NEMA 1 - Indoor. Lugs Installed. Dims: H: 39", W: 14.31", D: 5.19"
Eaton BR plug-on neutral loadcenter, 200A, convertible w/ lugs, 60 spaces
Also known as: 786689055066, BRP60E200

Specifications

Amps: 200
Circuits: 120
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 120
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)