Load Center, Main Breaker, 200A, 120/240V, 1P, 20/40

Item #: 1311036

Cat #: BRP20B200WP1

UPC: 786689054472

Sign In or Register to view pricing and more.
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

Overview

200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
Also known as: 786689054472, BRP20B200WP1

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Mounting: Flush, Surface
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)