This product may not be available in all locations.
1
more
Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 3R
Item #: 1311025
Cat #: BRP40B200R
UPC: 786689059408
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 39", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 39", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, main breaker, 40 spaces, NEMA 3R
Also known as: 786689059408, BRP40B200R
Specifications
Circuits: | 80 |
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 80 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)