Load Center, Convertible, 200A, 120/240V, 1P, 30/60

Item #: 1311024

Cat #: BRP30N200RG

UPC: 786689059385

Sign In or Register to view pricing and more.
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

Overview

200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Aluminum Bus, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Also known as: 786689059385, BRP30N200RG

Specifications

Amps: 200
Circuits: 60
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Family / Style: BR
Circuits: 60
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)